American Imaginations
17.75-in. W Wall Mount White Vessel Set For 1 Hole Left Faucet
- Zoro #: G201021092
- Mfr #: AI-31323

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $527.14
American Imaginations #AI-31323 Specifications
- Zoro #: G201021092
- Mfr #: AI-31323
- Item: Vessel Set
- Color: White
- Weight: 25
- Material: Ceramic
- Width: 17.75
- Height: 4.5
- Finish: Enamel Glaze
- Depth: 8.75
- Width Group: 10-in. - 19-in.
- Shape: Rectangle
- Overflow: No
- Style: Transitional
- Faucet Drilling: 1 Hole
- Hardware Color: Gold
- Includes Faucets: No
- Faucet Drilling Location: Left
- Includes Drains: Yes
- Number of Sinks: 1
- Install Type: Wall Mount
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This vessel set features a rectangle shape with a transitional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This vessel set is designed for a 1 hole faucet and the faucet drilling location is on the left. •This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with gold hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. •1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 17.75-in. Width (left to right). 8.75-in. Depth (back to front). •4.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (1770), 1x bathroom sink drain in gold color (20331). It features a rectangle shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-31323
Explore more
- American Imaginations 21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33075
- American Imaginations 35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-29848
- American Imaginations 18.25-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30119
- American Imaginations 32-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29572
- American Imaginations 16.25-in. W Above Counter White Vessel Set For 3H4-in. Left Faucet AI-31191
- American Imaginations 21-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29720
- American Imaginations 35.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-29860
- American Imaginations 30-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32899
- Kohler Devonshire 18-1/8" Undermount Bathroom Sink 2336-95
- Kohler Archer Drop-In Bathroom Sink With 4" Centerset Faucet Holes 2356-4-7
- Duravit Above Counter Basin, 19 5/8", Vero w/Ovrf 0452500000
- American Imaginations Bathroom Sinks