Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

18.25" W CUPC Rectangle Undermount Sink Set In White, Oil Rubbed Bronze Hardware W/ Overflow Drain

  • Zoro #: G001023289
  • Mfr #: AI-24832
$634.81
  • Item: Undermount Sink Set
  • Color: White
  • Finish: Enamel Glaze
See full product details
This item ships free.

American Imaginations #AI-24832 Specifications

  • Zoro #: G001023289
  • Mfr #: AI-24832
  • Item: Undermount Sink Set
  • Color: White
  • Finish: Enamel Glaze
  • Weight: 10
  • Width: 18.25
  • Depth: 13.5
  • Material: Ceramic
  • Height: 7.75
  • Number of Sinks: 1
  • Undermount Sinks Color: White
  • Certification: CUPC
  • Width Group: 10-in. - 19-in.
  • Shape: Rectangle
  • Includes Drains: Yes
  • Install Type: Undermount
  • Includes Faucets: No
  • Style: Transitional
  • Overflow: Yes
  • Hardware Color: Oil Rubbed Bronze
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This transitional undermount sink set product is CUPC certified.

Reviews of American Imaginations #AI-24832