- Home
- /
- Plumbing
- /
- Sinks & Wash Stations
- /
- Bathroom Sinks
- /
- 19.25-in. W Above Counter White Vessel Set For 1 Hole Right Faucet
American Imaginations
19.25-in. W Above Counter White Vessel Set For 1 Hole Right Faucet
- Zoro #: G601021944
- Mfr #: AI-33842

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $868.24
American Imaginations #AI-33842 Specifications
- Zoro #: G601021944
- Mfr #: AI-33842
- Item: Vessel Set
- Color: White
- Depth: 9.5
- Finish: Enamel Glaze
- Height: 5.75
- Width: 19.25
- Material: Ceramic
- Weight: 40
- Overflow: Yes
- Includes Drains: Yes
- Install Type: Above Counter
- Number of Sinks: 1
- Includes Faucets: Yes
- Shape: Rectangle
- Spout Height: 4.5
- Faucet Drilling: 1 Hole
- Style: Modern
- Hardware Color: Chrome
- Spout Reach: 4.9
- Faucet Drilling Location: Right
- Width Group: 10-in. - 19-in.
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This vessel set features a rectangle shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This vessel set is designed for a 1 hole faucet and the faucet drilling location is on the right. •Comes with an overflow for safety. This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 19.25-in. Width (left to right). •9.5-in. Depth (back to front). 5.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (582), 1x bathroom sink faucet in chrome color (16748), 1x bathroom sink drain in chrome color (33592). It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-33842
Explore more
- AMERICAN IMAGINATIONS 25-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33113
- AMERICAN IMAGINATIONS 17.75-in. W Above Counter White Vessel Set For 1 Hole Left Faucet AI-34202
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-24565
- AMERICAN IMAGINATIONS 32" W, Ceramic Top Set AI-22127
- AMERICAN IMAGINATIONS 16.25" W, Vessel Set AI-26180
- AMERICAN IMAGINATIONS 19" W, Vessel Set AI-26324
- AMERICAN IMAGINATIONS 19" W, Vessel Set AI-18035
- KINGSTON BRASS VWP3122B6 31" Ceramic Console Sink (1-Hole), White/Polished Nickel VWP3122B6
- BOOTZ BOOTZ Azalea 021-2445-06 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, Bone 021-2445-06
- AMERICAN IMAGINATIONS 21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32850
- KINGSTON BRASS Vessel Sink W/ Sink Faucet And Drain, White/Brushed Nickel EV4256S8418
- American Imaginations Bathroom Sinks