American Imaginations

19.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet

American Imaginations 19.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30954
Hover or click to zoom Tap to zoom
  • Item: Vessel Set
  • Color: White
  • Weight: 30
  • Width: 19.5
  • Depth: 16.25
  • Material: Ceramic
  • Height: 7
  • Finish: Enamel Glaze
See full product details
$510.04

Subtotal: $510.04

American Imaginations #AI-30954 Specifications

  • Item: Vessel Set
  • Color: White
  • Weight: 30
  • Width: 19.5
  • Depth: 16.25
  • Material: Ceramic
  • Height: 7
  • Finish: Enamel Glaze
  • Hardware Color: Black
  • Install Type: Above Counter
  • Includes Faucets: No
  • Overflow: Yes
  • Number of Sinks: 1
  • Width Group: 20-in. - 29-in.
  • Faucet Drilling: 1 Hole
  • Faucet Drilling Location: Center
  • Includes Drains: Yes
  • Style: Traditional
  • Shape: Rectangle
  • Country of Origin (subject to change): China

Description

•This product is a bundle (set of multiple products). This vessel set features a rectangle shape with a traditional style. This product is made for above counter installation. DIY installation instructions are included in the box. This vessel set is designed for a 1 hole faucet and the faucet drilling location is on the center. •Comes with an overflow for safety. This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with black hardware. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 19.5-in. Width (left to right). •16.25-in. Depth (back to front). 7-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (127), 1x bathroom sink drain in black color (20318). It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-30954

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.