Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

19.5" W CUPC Oval Undermount Sink Set In White, Chrome Hardware

  • Zoro #: G001023036
  • Mfr #: AI-26823
$883.47
  • Item: Undermount Sink Set
  • Color: White
  • Height: 8
See full product details
This item ships free.

American Imaginations #AI-26823 Specifications

  • Zoro #: G001023036
  • Mfr #: AI-26823
  • Item: Undermount Sink Set
  • Color: White
  • Height: 8
  • Material: Ceramic
  • Finish: Enamel Glaze
  • Weight: 10
  • Width: 19.5
  • Depth: 16.25
  • Spout Reach: 5.75
  • Overflow: Yes
  • Includes Faucets: Yes
  • Hardware Color: Chrome
  • Includes Drains: No
  • Width Group: 10-in. - 19-in.
  • Spout Height: 4.5
  • Shape: Oval
  • Faucet Drilling: 1 Hole
  • Number of Sinks: 1
  • Undermount Sinks Color: White
  • Certification: CUPC
  • Install Type: Undermount
  • Style: Transitional
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a oval shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This transitional undermount sink set product is CUPC certified. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-26823