Skip to Main Content
customer-service Help
American Imaginations

19.5" W CUPC Oval Undermount Sink Set In White, Chrome Hardware

American Imaginations 19.5" W CUPC Oval Undermount Sink Set In White,  Chrome Hardware AI-26828
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$706.77
  • Item: Undermount Sink Set
  • Color: White
  • Width: 19.5
See full product details
This item ships free.
Total: $706.77

American Imaginations #AI-26828 Specifications

  • Item: Undermount Sink Set
  • Color: White
  • Width: 19.5
  • Finish: Enamel Glaze
  • Height: 8
  • Weight: 9.5
  • Depth: 16.25
  • Material: Ceramic
  • Number of Sinks: 1
  • Spout Reach: 5.066
  • Style: Transitional
  • Includes Drains: No
  • Hardware Color: Chrome
  • Overflow: Yes
  • Spout Height: 4.731
  • Shape: Oval
  • Includes Faucets: Yes
  • Undermount Sinks Color: White
  • Width Group: 10-in. - 19-in.
  • Certification: CUPC
  • Install Type: Undermount
  • Faucet Drilling: 1 Hole
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•This product is a bundle (set of multiple products). This undermount sink set features a oval shape with a transitional style. This product is made for undermount installation. DIY installation instructions are included in the box. Comes with an overflow for safety. This undermount sink set features 1 sink.
•The color of the undermount sink is white. This undermount sink set is made with ceramic. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with chrome hardware.
•Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs.
•19.5-in. Width (left to right). 16.25-in. Depth (back to front). 8-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day.
•Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x undermount sink in white color (538), 1x bathroom sink faucet in chrome color (1782), 1x overflow cap in chrome color (20326).

It features a oval shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. This transitional undermount sink set product is CUPC certified. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-26828