Skip to Main Content
customer-service Help
American Imaginations

19.7" W, Vessel

American Imaginations 19.7" W,  Vessel AI-28319
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$473.16
  • Item: Vessel
  • Mounting Type: 3H8-in.
  • Color: Black
See full product details
This item ships free.
Total: $473.16

American Imaginations #AI-28319 Specifications

  • Item: Vessel
  • Mounting Type: 3H8-in.
  • Color: Black
  • Material: Ceramic
  • Width: 19.7
  • Height: 4.7
  • Depth: 13.8
  • Finish: Enamel Glaze
  • Weight: 20
  • Includes Faucet: No
  • No. of Bowls: 1
  • Shape: Rectangle
  • Installation Type: Above Counter
  • Style: Modern
  • Mounting Location: Center
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•THIS PRODUCT INCLUDE(S): 1x vessel in black color (28319).
•This vessel features a rectangle shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box.
•This vessel is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This vessel features 1 sink.
•This vessel is made with ceramic. The primary color of this product is black and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading.
•Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. 19.7-in. Width (left to right).
•13.8-in. Depth (back to front). 4.7-in. Height (top to bottom). All dimensions are nominal.
•This product can usually be shipped out in 1 day. Quality control approved in Canada.
•Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship.

It features a rectangle shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in Matt Black color. It is designed for a 3h8-in. faucet.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-28319