American Imaginations
19.9" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl.
Mfr # AI-30454
Zoro # G001024439
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 25
- Finish Enamel Glaze
- Width 19.9
- Depth 16.6
Explore More Products
- AMERICAN IMAGINATIONS 18.25" W Rectangle Undermount Sink Set In Biscuit, Oil Rubbed Bronze Hardware, Overflow Drain Incl. AI-24810
- AMERICAN IMAGINATIONS 13.75" W, Vessel Set AI-26563
- AMERICAN IMAGINATIONS 16.5-in. W Above Counter White Vessel Set For 1 Hole Right Faucet AI-31549
- AMERICAN STANDARD Lavatory Sink, 3 Holes, Wall Mounting 9024008EC.020
- ALFI BRAND 40" Solid Concrete Gray Matte Trough Sink for the Bathroom ABCO40TR
- NANTUCKET SINKS 15 Inch x 12 Inch Glazed Bottom Undermount Oval Ceramic Sink In White GB-15x12-W
- DURAVIT Washbasin 27" Vero Air, w/Overflow+FaucetDeck+1 Faucet Hole Wh 2350700000
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White UM-16CW
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White K-2006-0
- NOVATTO MISCELA Blue Glass Vessel Bath Sink Set in Oil Rubbed Bronze NOHP-G19026ORB
- ALFI BRAND ALFI brand ABC117 White 17" Small Wall Mounted Ceramic Sink with Faucet Hole ABC117
- American Imaginations Bathroom Sinks