American Imaginations
20-in. W Above Counter White Vessel Set For Deck Mount Drilling
Mfr # AI-30242
Zoro # G701023947
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Height 5.5
- Material Ceramic
Explore More Products
- AMERICAN IMAGINATIONS 22" W Above Counter White Vessel Set For Wall Mount Drilling AI-14903
- AMERICAN IMAGINATIONS 24.25" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-29588
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-24325
- BOOTZ BOOTZ Azalea 021-2445-06 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, Bone 021-2445-06
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes 24050-8-0
- KINGSTON BRASS VBH242030MB Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Blk VBH242030MB
- KOHLER Pinoir Lavatory Basin With 8" Centers 2028-8-0
- KINGSTON BRASS VPB33087 Imperial Stainless Steel Console Sink Leg, Brushed Brass VPB33087
- AMERICAN STANDARD Wallhung Sink 9134008EC.020
- FAUCETURE KVPB31227W46 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Nickel KVPB31227W46
- NANTUCKET SINKS 15 Inch x 12 Inch Glazed Bottom Undermount Oval Ceramic Sink In White GB-15x12-W
- American Imaginations Bathroom Sinks