American Imaginations
20-in. W Above Counter White Vessel Set For Deck Mount Drilling
Mfr # AI-30848
Zoro # G601019385
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Width 20
- Material Ceramic
Explore More Products
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-22277
- AMERICAN IMAGINATIONS 20.25-in. W Semi-Recessed White Vessel Set For 1 Hole Center Faucet AI-31249
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top Set AI-27174
- KOHLER Cimarron Lavatory Pedestal 2364-0
- GROHE Eurocube Wall-Hung Sink Shroud 39657000
- KOHLER Riverby 27" X 22" X 9-5/8" Under-Moun 8668-5UA2-0
- KOHLER Kallos Undermount Bathroom Sink 2361-TG7
- ELKAY Sink, SS, 14-3/8x14-3/8x6", Undr Bath, Mounting Type: Undermount ELUH12LV
- KINGSTON BRASS VPB136P Imperial Basin Console Pedestal 2 Pcs/Set, White VPB136P
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset SS-3002-A
- ALFI BRAND ALFI brand ABC603 White 24" Rectangular Undermount Ceramic Sink ABC603
- American Imaginations Bathroom Sinks