American Imaginations
20-in. W Above Counter White Vessel Set For Deck Mount Drilling
- Zoro #: G701022421
- Mfr #: AI-33861

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $822.52
American Imaginations #AI-33861 Specifications
- Zoro #: G701022421
- Mfr #: AI-33861
- Item: Vessel Set
- Color: White
- Height: 5.5
- Weight: 30
- Width: 20
- Depth: 14
- Material: Ceramic
- Finish: Enamel Glaze
- Install Type: Above Counter
- Includes Faucets: Yes
- Includes Drains: Yes
- Spout Height: 7.87
- Faucet Drilling: Deck Mount
- Number of Sinks: 1
- Shape: Unique
- Style: Traditional
- Spout Reach: 6.3
- Faucet Drilling Location: Deck Mount
- Width Group: 20-in. - 29-in.
- Hardware Color: Chrome
- Overflow: No
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This vessel set features a unique shape with a traditional style. This product is made for above counter installation. DIY installation instructions are included in the box. This vessel set is designed for a deck mount faucet and the faucet drilling location is on the deck mount. •This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. •1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 20-in. Width (left to right). 14-in. Depth (back to front). •5.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (591), 1x bathroom sink faucet in chrome color (1791), 1x bathroom sink drain in chrome color (33593). It features a unique shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.