Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

20-in. W Above Counter White Vessel Set For Deck Mount Drilling

  • Zoro #: G001023005
  • Mfr #: AI-34042
$1,099.10
  • Item: Vessel Set
  • Color: White
  • Width: 20
See full product details
Out of Stock

American Imaginations #AI-34042 Specifications

  • Zoro #: G001023005
  • Mfr #: AI-34042
  • Item: Vessel Set
  • Color: White
  • Width: 20
  • Depth: 14.25
  • Height: 6
  • Weight: 30
  • Material: Ceramic
  • Finish: Enamel Glaze
  • Includes Drains: Yes
  • Number of Sinks: 1
  • Style: Transitional
  • Spout Reach: 4.901
  • Faucet Drilling: Deck Mount
  • Faucet Drilling Location: Deck Mount
  • Width Group: 20-in. - 29-in.
  • Overflow: Yes
  • Hardware Color: Chrome
  • Includes Faucets: Yes
  • Spout Height: 6.476
  • Shape: Rectangle
  • Install Type: Above Counter
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.

Reviews of American Imaginations #AI-34042