American Imaginations
20.25-in. W Above Counter White Vessel Set For 3H8-in. Center Faucet
Mfr # AI-31049
Zoro # G201021856
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Material Ceramic
- Height 6
Explore More Products
- AMERICAN IMAGINATIONS 19.75" W, Vessel AI-1331
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-23879
- AMERICAN IMAGINATIONS 17-in. W Above Counter White Vessel Set For Deck Mount Drilling AI-33759
- ELKAY Sink, SS", Top D125213
- KOHLER Verticyl Rectangle Under-Mount Bathro 2882-7
- AMERICAN STANDARD Lavatory Sink, Center Hole Only, White 9024901EC.020
- KOHLER Whitehaven Self-Trimming 32-11/16 5827-0
- KOHLER Alteo Single-Handle Bathroom Sink Fau 45800-4-CP
- NOVATTO Black and Silver Painted Glass Vessel Sink Set in Matte Black NSFC-023001MB
- KOHLER Dutchmaster Blush Floral Rectangle Lav 30334-DM1-0
- AMERICAN STANDARD Townsend Ped Lav Leg-Wht 0039.001.020
- American Imaginations Bathroom Sinks