Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

20.25-in. W Wall Mount White Vessel Set For 3H4-in. Center Faucet

  • Zoro #: G001024033
  • Mfr #: AI-31623
$645.91
  • Item: Vessel Set
  • Color: White
  • Width: 20.25
See full product details
This item ships free.

American Imaginations #AI-31623 Specifications

  • Zoro #: G001024033
  • Mfr #: AI-31623
  • Item: Vessel Set
  • Color: White
  • Width: 20.25
  • Weight: 25
  • Depth: 16.25
  • Finish: Enamel Glaze
  • Height: 6
  • Material: Ceramic
  • Overflow: Yes
  • Certification: CSA
  • Faucet Drilling Location: Center
  • Includes Drains: Yes
  • Hardware Color: White
  • Width Group: 20-in. - 29-in.
  • Shape: Rectangle
  • Install Type: Wall Mount
  • Faucet Drilling: 3H4-in.
  • Style: Modern
  • Includes Faucets: No
  • Number of Sinks: 1
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a rectangle shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. This modern vessel set product is CSA certified. It is designed for a 3h4-in. faucet.

Reviews of American Imaginations #AI-31623