American Imaginations
20.25" W, Vessel Set
Mfr # AI-15050
Zoro # G0818930
Free Shipping & Returns
$752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 29.5
- Material Ceramic
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-23871
- AMERICAN IMAGINATIONS 20.75" W, Undermount Sink Set AI-23103
- AMERICAN IMAGINATIONS 17.5" W, Vessel Set AI-26085
- KINGSTON BRASS 25 Console Sink with Brass Legs 4Inch, 3 Hole, WhitePolished Nickel KVBH25227W4B6
- KOHLER Bathroom Sink Offset Drain With Open Str 7131-A-CP
- TOTO Toto® LT307-01 1-Hole Wall Mount Lavatory Sink, Cotton White LT307-01
- KOHLER Derring Carillon Round Wading Pool Vessel Bathroom Sink 17890-RL-RB3
- KOHLER Kallos Under-Mount Bathroom Sink 2361-TG8
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" LT307#01
- ELKAY Sink, Crosstown, SS, 25x22x9", Dual ECTSR25229TBG1
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H 0954004EC.020
- American Imaginations Bathroom Sinks