American Imaginations
20.5-in. W Above Counter White Vessel Set For 3H4-in. Center Faucet
Mfr # AI-31510
Zoro # G701023909
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 25
- Finish Enamel Glaze
- Material Ceramic
- Depth 18.5
Explore More Products
- AMERICAN IMAGINATIONS 23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-33802
- AMERICAN IMAGINATIONS 23.82" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30757
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-12983
- KOHLER Ladena 18X12 Uc Lav, Less Overflow 2214-G-96
- KOHLER Demilav Wading Pool Bathroom Sink 2833-0
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White UM-18x12-W
- KOHLER Iron/Impressions 43" Cast Iron One-Pi 3052-1-0
- KOHLER Pennington Self-Rimming Lavatory With 2196-4-96
- DAWN Dawn CASN110034 Contemporary Vessel Above Counter Rectangle Ceramic Art Basin with Single Hole for Faucet & Overflow - 6.125 x 20.5 x 16.375 in. CASN110034
- KOHLER Brazn Pill Undercounter Lavatory White 21057-0
- KOHLER Tahoe Under-Mount Bathroom Sink With 2890-8U-0
- American Imaginations Bathroom Sinks