American Imaginations
20.75" W Rectangle Undermount Sink Set In Biscuit, Gold Hardware, Overflow Drain Incl.
Mfr # AI-24802
Zoro # G701024319
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Weight 10
- Material Ceramic
- Finish Enamel Glaze
- Depth 14.35
Explore More Products
- AMERICAN IMAGINATIONS 14.75-in. W Above Counter White Vessel Set For Deck Mount Drilling AI-30130
- AMERICAN IMAGINATIONS 20.25" W, Vessel Set AI-26071
- AMERICAN IMAGINATIONS 19.75" W, Undermount Sink Set AI-20404
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun 5873-4-0
- KOHLER Archer Pedestal Bathroom Sink With 8" Widespread Faucet Holes 2359-8-95
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In Bisque UM-15x12-B
- GROHE Eurocube Under Counter Sink 39660000
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Brass KVPB30M8SQ7ST
- WHITEHAUS Isabella Collection Small Wall Mount Basin W/ Center Drain, White WH1-103L
- KOHLER Kathryn 19-3/4" X 15-5/8" X 6-1/4" Un 2330-0
- ANZZI Makata Vessel Sink in Emerald Burst LS-AZ8214
- American Imaginations Bathroom Sinks