Skip to Main Content
customer-service Help
American Imaginations

20.75" W Rectangle Undermount Sink Set In White, Chrome Hardware

American Imaginations 20.75" W Rectangle Undermount Sink Set In White,  Chrome Hardware AI-26651
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$760.55
  • Item: Undermount Sink Set
  • Color: White
  • Width: 20.75
See full product details
This item ships free.
Total: $760.55

American Imaginations #AI-26651 Specifications

  • Item: Undermount Sink Set
  • Color: White
  • Width: 20.75
  • Finish: Enamel Glaze
  • Depth: 14.35
  • Height: 8.25
  • Material: Ceramic
  • Weight: 11
  • Overflow: Yes
  • Shape: Rectangle
  • Spout Reach: 5.039
  • Undermount Sinks Color: White
  • Width Group: 20-in. - 29-in.
  • Faucet Drilling: 1 Hole
  • Number of Sinks: 1
  • Includes Faucets: Yes
  • Style: Transitional
  • Install Type: Undermount
  • Spout Height: 4.685
  • Includes Drains: No
  • Hardware Color: Chrome
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•This product is a bundle (set of multiple products). This undermount sink set features a rectangle shape with a transitional style. This product is made for undermount installation. DIY installation instructions are included in the box. Comes with an overflow for safety.
•This undermount sink set features 1 sink. The color of the undermount sink is white. This undermount sink set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading.
•Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 20.75-in. Width (left to right).
•14.35-in. Depth (back to front). 8.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada.
•Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x undermount sink in white color (176), 1x bathroom sink faucet in chrome color (1786), 1x overflow cap in chrome color (20326).

It features a rectangle shape. This undermount sink set is designed to be installed as a undermount undermount sink set. It is constructed with ceramic. This undermount sink set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-26651