American Imaginations
21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32707
Zoro # G901023969
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 20
- Finish Enamel Glaze
- Depth 18
- Material Ceramic
Explore More Products
- AMERICAN IMAGINATIONS 18.9" W, Vessel AI-28256
- AMERICAN IMAGINATIONS 14.09" W, Vessel AI-28011
- AMERICAN IMAGINATIONS 17" W, Vessel Set AI-26373
- CORE KITCHEN Sink Saddle Caddy Gray AC29907
- NOVATTO Lunar Marble Vessel Sink and Matte Black Umbrella Drain NOSV-LMMB
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome WH3740-3373-SO
- TOTO Lavatory w/Sanagloss, Undr Cntr, 21-14x14" LT540G#01
- DANCO Metal Sink Clips 52520B
- KOHLER Artifacts Single-Handle Bathroom Sink 72762-9M-BN
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain K-2881-0
- KINGSTON BRASS VPB1368BK Imperial Ceramic Console Sink Basin, Black VPB1368BK
- American Imaginations Bathroom Sinks