- Home
- /
- Plumbing
- /
- Sinks & Wash Stations
- /
- Bathroom Sinks
- /
- 21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
American Imaginations
21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
- Zoro #: G401019127
- Mfr #: AI-32730

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $942.10
American Imaginations #AI-32730 Specifications
- Zoro #: G401019127
- Mfr #: AI-32730
- Item: Ceramic Top Set
- Color: White
- Finish: Enamel Glaze
- Height: 7
- Weight: 20
- Width: 21
- Depth: 18
- Material: Ceramic
- Top Color: White
- Top Thickness: 0.75
- Includes Drains: Yes
- Width Group: 20-in. - 29-in.
- Faucet Drilling: 1 Hole
- Number of Sinks: 1
- Overflow: Yes
- Shape: Rectangle
- Spout Reach: 4.92
- Includes Faucets: Yes
- Hardware Color: Chrome
- Install Type: Drop In
- Spout Height: 3.15
- Style: Transitional
- Faucet Drilling Location: Center
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. •Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 21-in. Width (left to right). •18-in. Depth (back to front). 7-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (647), 1x bathroom sink drain in chrome color (1796), 1x bathroom sink faucet in chrome color (28835). It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-32730
Explore more
- AMERICAN IMAGINATIONS 16.3" W, Vessel AI-28679
- AMERICAN IMAGINATIONS 19.88" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30606
- AMERICAN IMAGINATIONS 16.25" W, Vessel Set AI-26186
- AMERICAN IMAGINATIONS 34.3" W, Vessel AI-28211
- AMERICAN IMAGINATIONS 20.25" W, Vessel Set AI-26487
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set AI-26438
- KINGSTON BRASS KVPB30MOQ7 30-Inch Carrara Marble Console Sink, Marble White/Brushed Brass KVPB30MOQ7
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink Set AI-23064
- AMERICAN IMAGINATIONS 19.5" W, Undermount Sink Set AI-20544
- AMERICAN IMAGINATIONS 18.25" W CUPC Rectangle Undermount Sink Set In White, Chrome Hardware AI-26795
- American Imaginations Bathroom Sinks