American Imaginations
21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32847
Zoro # G301021732
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Material Ceramic
- Width 21
Explore More Products
- AMERICAN IMAGINATIONS 18.25" W CUPC Rectangle Undermount Sink Set In White, Chrome Hardware AI-22887
- AMERICAN IMAGINATIONS 20.75" W Rectangle Undermount Sink Set In White, Chrome Hardware AI-26655
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set AI-15958
- NOVATTO BILBOA Copper Vessel Bathroom Sink, Antique TCV-003AN
- KOHLER Serif Under-Mount Bathroom Sink 2824-0
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L 0475.047.020
- KOHLER Cape Dory 33" X 22" X 9-5/8" Under-Mo 5864-5U-0
- KOHLER Drawer Divider Package For Kohler Tai 99684-1WS
- KINGSTON BRASS VPB5324K Imperial 32" Basin Console Sink W/ 4" Faucet Holes, Black VPB5324K
- FAUCETURE Century Vessel Sink, White EV4318W38
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome LMS36MBSQ1
- American Imaginations Bathroom Sinks