American Imaginations
21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32854
Zoro # G301023620
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Material Ceramic
- Width 21
Explore More Products
- AMERICAN IMAGINATIONS 21.5" W, Ceramic Top Set AI-21328
- AMERICAN IMAGINATIONS 31.89" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30656
- AMERICAN IMAGINATIONS 16.25-in. W Above Counter White Vessel Set For 1 Hole Right Faucet AI-30874
- FAUCETURE VPB2818336 Dreyfuss Stainless Steel Console Sink Leg, Polished Nickel VPB2818336
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk KVPB31227W40
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow RVB0619
- KOHLER Hudson 19X17 Lavatory 8Cc 2863-0
- ZURN Z7440-Xl-Ba-Fc - 4" Centerset, Lavatory Z7440-XL-BA-FC
- CASTELLO USA Juniper 30” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White CB-GM-2056-30-L
- KOHLER Derring Carillon Round Wading Pool Vessel Bathroom Sink 17890-RL-RB3
- TOTO Toto® LT307-01 1-Hole Wall Mount Lavatory Sink, Cotton White LT307-01
- American Imaginations Bathroom Sinks