American Imaginations
21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32860
Zoro # G301023187
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Height 6.5
- Depth 18.5
Explore More Products
- AMERICAN IMAGINATIONS 16.34-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-33477
- AMERICAN IMAGINATIONS 15.25" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. AI-25952
- AMERICAN IMAGINATIONS 19.88" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30742
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink ZOR-SIN-PT-0001
- KOHLER Farmington Drop-In Bathroom Sink With Single Faucet Hole 2905-1-96
- FAUCETURE VSP3122A0 Commercial 31" X 22" Steel Console Sink Base, Matte Black VSP3122A0
- BESTCARE Bathroom Sink with Faucet, 0.7 gpm, Chrome WH3740-3373-SO
- KOHLER Canvas Under-Mount Bathroom Sink 2874-0
- CASTELLO USA Serenity 48" Solid Surface Vanity Top in White CB-GM-2066-48
- KOHLER Riverby 33" X 22" X 9-5/8" Top-Mount 5871-1A2-96
- FAUCETURE KVPB31227W4BB Edwardian 31" Console Sink Set, White/Brushed Brass KVPB31227W4BB
- American Imaginations Bathroom Sinks