American Imaginations
21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
- Zoro #: G601024204
- Mfr #: AI-32862

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $834.11
American Imaginations #AI-32862 Specifications
- Zoro #: G601024204
- Mfr #: AI-32862
- Item: Ceramic Top Set
- Color: White
- Finish: Enamel Glaze
- Depth: 18.5
- Height: 6.5
- Material: Ceramic
- Weight: 30
- Width: 21
- Series: Vee
- Width Group: 20-in. - 29-in.
- Shape: Rectangle
- Number of Sinks: 1
- Top Thickness: 0.75
- Spout Reach: 3.9
- Faucet Drilling: 1 Hole
- Install Type: Drop In
- Style: Transitional
- Includes Drains: Yes
- Overflow: Yes
- Spout Height: 2.72
- Hardware Color: Chrome
- Top Color: White
- Includes Faucets: Yes
- Faucet Drilling Location: Center
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This ceramic top set belongs to the vee series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. •This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). •21-in. Width (left to right). 18.5-in. Depth (back to front). 6.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1181), 1x bathroom sink drain in chrome color (1796), 1x bathroom sink faucet in chrome color (28795). This transitional ceramic top set belongs to the exquisite Vee design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-32862
Explore more
- American Imaginations 30" W, Ceramic Top Set AI-21790
- American Imaginations 23.82" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30625
- American Imaginations 21.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33215
- American Imaginations 21-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29655
- American Imaginations 14.09" W, Vessel AI-28034
- American Imaginations 27.8" W, Ceramic Top AI-28652
- American Imaginations 24" W, Ceramic Top Set AI-22385
- American Imaginations 30" W, Ceramic Top Set AI-21074
- Duravit Furniture Basin 25" Durastyle w/Overflow+FucetDk, 3 Holes Wh 2320650030
- Kohler Iron/Impressions Ci Itb, 49 In, 8Cc 3053-8-FT
- Duravit Starck Washbasin and Pedestal Kit White Alpin D1903300
- American Imaginations Bathroom Sinks