American Imaginations
21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-32864
Zoro # G501024410
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Width 21
- Height 6.5
Explore More Products
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-20616
- AMERICAN IMAGINATIONS 19.75-in. W Bathroom Undermount Sink_ AI-36068
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-15858
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr B112L-P
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und 2214-96
- ELKAY 19-1/2" W x Wall Hung, Sink EWS2520W6C
- BOOTZ BOOTZ Azalea 021-2445-06 Lavatory Sink, 15-3/4 in x 15-3/4 in W Basin, Steel, Bone 021-2445-06
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Widespread Hole Drill, Brass Leg WHV024-L33-3H-B
- KOHLER Memoirs Stately Sr Lavatory/8Cc 2337-8-95
- KINGSTON BRASS VPB1368B Imperial Ceramic Console Sink Basin, White VPB1368B
- ELKAY 17" W x Drop-In, Sink CDKAD2517VRC
- American Imaginations Bathroom Sinks