American Imaginations
21-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl.
Mfr # AI-33081
Zoro # G501020993
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 20
- Finish Enamel Glaze
- Material Ceramic
- Height 6.5
Explore More Products
- AMERICAN IMAGINATIONS 15" W, Vessel AI-28196
- AMERICAN IMAGINATIONS 19.7" W, Vessel AI-28145
- AMERICAN IMAGINATIONS 17.25-in. W Vessel Set, AI-31382 AI-31382
- NOVATTO MOSAICO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze NOHP-G032ORB
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun 8679-5UA3-0
- KOHLER Memoirs Lavatory Pedestal 2267-0
- NOVATTO Fossil Wood Vessel Sink and Brushed Nickel Umbrella Drain NOSV-FWBN
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount RVH6110
- NOVATTO Travertine Onyx Natural Stone Vessel Sink, Matte Black Drain and Sealer NOSV-TOMB
- KOHLER Composed Single-Handle Bathroom Sink 73167-4-CP
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White EV3917H0
- American Imaginations Bathroom Sinks