- Home
- /
- Plumbing
- /
- Sinks & Wash Stations
- /
- Bathroom Sinks
- /
- 21-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl.
American Imaginations
21-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl.
- Zoro #: G101019977
- Mfr #: AI-29729

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $945.99
American Imaginations #AI-29729 Specifications
- Zoro #: G101019977
- Mfr #: AI-29729
- Item: Ceramic Top Set
- Color: White
- Finish: Enamel Glaze
- Material: Ceramic
- Width: 21
- Weight: 30
- Depth: 18.5
- Height: 6.5
- Series: Vee
- Style: Transitional
- Spout Reach: 7.87
- Faucet Drilling: 1 Hole
- Overflow: Yes
- Hardware Color: Chrome
- Spout Height: 7.67
- Includes Faucets: Yes
- Top Thickness: 0.75
- Number of Sinks: 1
- Width Group: 20-in. - 29-in.
- Install Type: Drop In
- Includes Drains: Yes
- Top Color: White
- Shape: Rectangle
- Faucet Drilling Location: Center
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This ceramic top set belongs to the vee series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. •This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). •21-in. Width (left to right). 18.5-in. Depth (back to front). 6.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1181), 1x bathroom sink drain in chrome color (1795), 1x bathroom sink faucet in chrome color (28750). This transitional ceramic top set belongs to the exquisite Vee design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-29729
Explore more
- AMERICAN IMAGINATIONS 17-in. W Above Counter White Vessel Set For Deck Mount Drilling AI-30103
- AMERICAN IMAGINATIONS 17.5-in. W Wall Mount White Vessel Set For 1 Hole Right Faucet AI-34256
- AMERICAN IMAGINATIONS 16.5-in. W Above Counter White Vessel Set For 1 Hole Right Faucet AI-31552
- AMERICAN IMAGINATIONS 25.5" W, Vessel Set AI-14890
- AMERICAN IMAGINATIONS 30.75" W, Ceramic Top Set AI-22402
- AMERICAN IMAGINATIONS 32" W, Ceramic Top Set AI-23536
- AMERICAN IMAGINATIONS 17.75-in. W Above Counter White Vessel Set For 1 Hole Left Faucet AI-34201
- FAUCETURE 25" Stainless Steel Sink W/ Steel Console Sink Base, / Bronze KVSP2522A5
- DURAVIT Vero Bathroom Sink 0454100000 White 0454100000
- AMERICAN IMAGINATIONS 20.75" W Rectangle Undermount Sink Set In Biscuit, Chrome Hardware AI-26722
- American Imaginations Bathroom Sinks