Skip to Main Content
customer-service Help
American Imaginations

21-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl.

American Imaginations 21-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. AI-33092
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,168.49
  • Item: Ceramic Top Set
  • Color: White
  • Finish: Enamel Glaze
See full product details
This item ships free.
Total: $1,168.49

American Imaginations #AI-33092 Specifications

  • Item: Ceramic Top Set
  • Color: White
  • Finish: Enamel Glaze
  • Weight: 30
  • Width: 21
  • Depth: 18.5
  • Height: 6.5
  • Material: Ceramic
  • Spout Height: 2.6
  • Top Color: White
  • Includes Drains: Yes
  • Faucet Drilling: 3H8-in.
  • Shape: Rectangle
  • Hardware Color: Chrome
  • Style: Transitional
  • Width Group: 20-in. - 29-in.
  • Faucet Drilling Location: Center
  • Top Thickness: 0.75
  • Overflow: Yes
  • Install Type: Drop In
  • Spout Reach: 4.5
  • Series: Omni
  • Includes Faucets: Yes
  • Number of Sinks: 1
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•This product is a bundle (set of multiple products). This ceramic top set belongs to the omni series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box.
•This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware.
•Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light).
•21-in. Width (left to right). 18.5-in. Depth (back to front). 6.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day.
•Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1321), 1x bathroom sink drain in chrome color (1796), 1x bathroom sink faucet in chrome color (16752).

This transitional ceramic top set belongs to the exquisite Omni design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.

Reviews of American Imaginations #AI-33092