Skip to Main Content
customer-service Help
American Imaginations

21-in. W Above Counter White Vessel Set For 1 Hole Center Faucet

American Imaginations 21-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-30963
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$438.38
  • Item: Vessel Set
  • Color: White
  • Finish: Enamel Glaze
See full product details
This item ships free.
Total: $438.38

American Imaginations #AI-30963 Specifications

  • Item: Vessel Set
  • Color: White
  • Finish: Enamel Glaze
  • Material: Ceramic
  • Width: 21
  • Height: 6
  • Weight: 30
  • Depth: 16.5
  • Hardware Color: Oil Rubbed Bronze
  • Shape: Rectangle
  • Faucet Drilling: 1 Hole
  • Overflow: Yes
  • Faucet Drilling Location: Center
  • Width Group: 20-in. - 29-in.
  • Includes Drains: Yes
  • Install Type: Above Counter
  • Includes Faucets: No
  • Number of Sinks: 1
  • Style: Transitional
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•This product is a bundle (set of multiple products). This vessel set features a rectangle shape with a transitional style. This product is made for above counter installation. DIY installation instructions are included in the box. This vessel set is designed for a 1 hole faucet and the faucet drilling location is on the center.
•Comes with an overflow for safety. This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with oil rubbed bronze hardware. Smooth non-porous surface; prevents from discoloration and fading.
•Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 21-in. Width (left to right).
•16.5-in. Depth (back to front). 6-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada.
•Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (133), 1x bathroom sink drain in oil rubbed bronze color (20329).

It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-30963