American Imaginations
21-in. W Wall Mount White Vessel Set For 3H8-in. Center Faucet
- Zoro #: G601024020
- Mfr #: AI-33979

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,020.90
American Imaginations #AI-33979 Specifications
- Zoro #: G601024020
- Mfr #: AI-33979
- Item: Vessel Set
- Color: White
- Weight: 45
- Width: 21
- Material: Ceramic
- Depth: 16.5
- Finish: Enamel Glaze
- Height: 6
- Includes Faucets: Yes
- Width Group: 20-in. - 29-in.
- Faucet Drilling: 3H8-in.
- Faucet Drilling Location: Center
- Style: Transitional
- Overflow: Yes
- Spout Reach: 6.7
- Hardware Color: Chrome
- Spout Height: 6.3
- Shape: Rectangle
- Install Type: Wall Mount
- Includes Drains: Yes
- Number of Sinks: 1
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This vessel set features a rectangle shape with a transitional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This vessel set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. •Comes with an overflow for safety. This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 21-in. Width (left to right). •16.5-in. Depth (back to front). 6-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (692), 1x bathroom sink drain in chrome color (1795), 1x bathroom sink faucet in chrome color (16753). It features a rectangle shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Reviews of American Imaginations #AI-33979
Explore more
- American Imaginations 24-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-30010
- American Imaginations 30.75" W, Ceramic Top Set AI-24698
- American Imaginations 23.75" W, Ceramic Top Set AI-15654
- American Imaginations 21-in. W 3H8-in. Ceramic Top Set In White Color - Overflow Drain Incl. AI-29687
- American Imaginations 23.75" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-16670
- American Imaginations 35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33023
- American Imaginations 32-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32498
- American Imaginations 18.25-in. W Drop In White Vessel Set For 1 Hole Center Faucet AI-31153
- Duravit Starck Washbasin Kit White Alpin D1900500
- Duravit Starck Washbasin Kit White Alpin D1903800
- Kohler Cimarron Bathroom Sink With 4" Centerset Faucet Holes 2363-4-G9
- American Imaginations Bathroom Sinks