American Imaginations
21" W, Ceramic Top Set
Mfr # AI-21660
Zoro # G0760544
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 16
- Depth 18
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 23.82" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30625
- AMERICAN IMAGINATIONS 19.3" W, Vessel AI-28391
- AMERICAN IMAGINATIONS 16.5" W, Ceramic Top Set AI-16016
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr B112L-P
- KOHLER Alteo Widespread Bathroom Sink Faucet 45102-4-2BZ
- KOHLER Serif Under-Mount Bathroom Sink 2824-0
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass LMS36MOQ7
- KOHLER 24 Pedestal Bathroom Sink W/ Single Faucet Hole 5266-1-0
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk KVPB31227W40
- FAUCETURE KVPB31227W46 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Nickel KVPB31227W46
- EAGO EAGO BC227 White Ceramic 22"x15" Undermount Rectangular Bathroom Sink BC227
- American Imaginations Bathroom Sinks