American Imaginations
21" W, Ceramic Top Set
Mfr # AI-21894
Zoro # G0757979
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 16
- Depth 18.5
- Width 21
Explore More Products
- AMERICAN IMAGINATIONS 16.25-in. W Wall Mount White Vessel Set For 3H4-in. Left Faucet AI-31200
- AMERICAN IMAGINATIONS 24" W, Ceramic Top Set AI-22055
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-23866
- CASTELLO USA Serenity 36" Solid Surface Vanity Top with Black Top and White Basin CB-GM-2066-36-C-B
- SLOAN White Bathroom Sink, Wall Mount SS-3103-A
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhitePolished Chrome KVPB1917M381ST
- KOHLER Derring 17" X 14" Under-Mount Bathroo 17889-RL-RB3
- WHITEHAUS Pedestal W/ Integrated Rctnglr Bowl, Backsplash, Dual Soap Ledges, Trim A B112M-P
- KOHLER Archer Under-Mount Bathroom Sink 2355-95
- KINGSTON BRASS 20Inch Console Sink with Brass Legs, WhiteBrushed Brass KVPB2018W17
- KOHLER Soho 20X18 Lav 8Cc, No Overflow 2053-N-0
- American Imaginations Bathroom Sinks