American Imaginations
21" W, Ceramic Top Set
- Zoro #: G0751706
- Mfr #: AI-21895

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $495.31
American Imaginations #AI-21895 Specifications
- Zoro #: G0751706
- Mfr #: AI-21895
- Item: Ceramic Top Set
- Mounting Type: 1 Hole
- Color: White
- Finish: Enamel Glaze
- Material: Ceramic
- Depth: 18.5
- Height: 6.5
- Width: 21
- Weight: 16
- Installation Type: Drop In
- Shape: Rectangle
- Style: Transitional
- Top Thickness: 0.75
- No. of Bowls: 1
- Mounting Location: Center
- Series: Omni
- Includes Faucet: No
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (1319), 1x bathroom sink drain in white color (20319), 1x overflow cap in white color (20334). •This product is a bundle (set of multiple products). This ceramic top set belongs to the omni series. This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with white hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 21-in. Width (left to right). •18.5-in. Depth (back to front). 6.5-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. This transitional ceramic top set belongs to the exquisite Omni design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-21895
Explore more
- American Imaginations 21" W, Ceramic Top Set AI-21204
- American Imaginations 35.5" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. AI-33019
- American Imaginations 21.5" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-30007
- American Imaginations 30.75-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33294
- American Imaginations 17.5-in. W Wall Mount White Vessel Set For 1 Hole Right Faucet AI-31292
- American Imaginations 30-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-29745
- American Imaginations 21.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33224
- American Imaginations 32" W, Ceramic Top Set AI-23494
- Kohler Empress Bouquet Vintage Undermount Bathroom Sink 14273-SMC-0
- Kohler Iron/Impressions Ci Itb, 25 In, 8Cc 3048-8-NY
- Kohler Ladena 20-7/8" X 14-3/8" X 8-1/8" Undermount Bathroom Sink 2214-K4
- American Imaginations Bathroom Sinks