American Imaginations
21" W, Ceramic Top Set
- Zoro #: G0777877
- Mfr #: AI-24176

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $669.19
American Imaginations #AI-24176 Specifications
- Zoro #: G0777877
- Mfr #: AI-24176
- Item: Ceramic Top Set
- Mounting Type: 3H8-in.
- Color: White
- Weight: 16.5
- Depth: 18
- Finish: Enamel Glaze
- Width: 21
- Material: Ceramic
- Height: 7
- Top Thickness: 0.75
- Includes Faucet: Yes
- No. of Bowls: 1
- Shape: Rectangle
- Style: Transitional
- Spout Reach: 7.874
- Mounting Location: Center
- Spout Height: 3.543
- Installation Type: Drop In
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (663), 1x bathroom sink faucet in chrome color (1792), 1x overflow cap in chrome color (20326). •This product is a bundle (set of multiple products). This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. •DIY installation instructions are included in the box. This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •21-in. Width (left to right). 18-in. Depth (back to front). 7-in. Height (top to bottom). •All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Reviews of American Imaginations #AI-24176
Explore more
- AMERICAN IMAGINATIONS 21.5" W, Ceramic Top Set AI-21344
- AMERICAN IMAGINATIONS 17.5-in. W Wall Mount White Vessel Set For 1 Hole Right Faucet AI-34258
- AMERICAN IMAGINATIONS 23.75" W, Ceramic Top Set AI-22125
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink Set AI-20519
- AMERICAN IMAGINATIONS 17.5" W, Vessel Set AI-14832
- AMERICAN IMAGINATIONS 18.25" W Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. AI-24791
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-22276
- NOVATTO AZZURRO Glass Vessel Bathroom Sink Set, Chrome NSFC-S1328031001CH
- FAUCETURE EVA20156 Solid Surface Matte Stone Single-Bowl Bathroom Sink, Matte Wht EVA20156
- ANZZI Victor Deco-Glass Vessel Sink in Lustrous Frosted Finish LS-AZ8125
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-23038
- American Imaginations Bathroom Sinks