customer-service Help
American Imaginations

21" W, Vanity Set

American Imaginations 21" W,  Vanity Set AI-8995
Tap to zoom
Hover or click to zoom
$1,237.12
  • Material: Plywood-Melamine
  • Item: Vanity Set
  • Color: Wenge
See full product details
This item ships free.

Total: $1,237.12

American Imaginations #AI-8995 Specifications

  • Material: Plywood-Melamine
  • Item: Vanity Set
  • Color: Wenge
  • Width: 21
  • Height: 33.75
  • Finish: Melamine
  • Series: Vee
  • Depth: 18.5
  • Weight: 74.5
  • Includes Faucet: Yes
  • Style: Modern
  • Mounting Type: 3H8-in.
  • Spout Reach: 4.928
  • Mounting Location: Center
  • Top Thickness: 0.75
  • Installation Type: Floor Mount
  • Shape: V-Shape
  • Spout Height: 3.057
  • No. of Bowls: 1
  • Country of Origin (subject to change): China

Description

•THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in chrome color (1781), 1x vanity base in wenge color (1178), 1x ceramic top in white color (1188). •This product is a bundle (set of multiple products). This vanity set belongs to the vee series. This vanity set features a v-shape shape with a modern style. This product is made for floor mount installation. •DIY installation instructions are included in the box. This vanity set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This vanity set features 1 sink. •This vanity set features 2 drawers. This vanity set is made with plywood-melamine. The primary color of this product is wenge and it comes with chrome hardware. No MDF or chipboard used. •Cabinet hardware included. Completely finished from all sides including back and inside. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. 21-in. Width (left to right). •18.5-in. Depth (back to front). 33.75-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. This modern vanity set belongs to the exquisite Vee design series. It features a v-shape shape. This vanity set is designed to be installed as a floor mount vanity set. It is constructed with plywood-melamine. This vanity set comes with a melamine finish in Wenge color. It is designed for a 3h8-in. faucet.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-8995