American Imaginations
21.5" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl.
- Zoro #: G101022526
- Mfr #: AI-30033

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,074.34
American Imaginations #AI-30033 Specifications
- Zoro #: G101022526
- Mfr #: AI-30033
- Item: Ceramic Top Set
- Color: White
- Finish: Enamel Glaze
- Weight: 24.5
- Height: 6.25
- Width: 21.5
- Depth: 18.5
- Material: Ceramic
- Hardware Color: Chrome
- Top Thickness: 0.75
- Install Type: Drop In
- Includes Drains: Yes
- Shape: Rectangle
- Certification: CSA
- Includes Faucets: Yes
- Faucet Drilling Location: Center
- Number of Sinks: 1
- Width Group: 20-in. - 29-in.
- Style: Transitional
- Faucet Drilling: 3H8-in.
- Spout Reach: 4.928
- Top Color: White
- Spout Height: 3.057
- Overflow: Yes
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This ceramic top set features a rectangle shape with a transitional style. This product is made for drop in installation. DIY installation instructions are included in the box. This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. •This ceramic top set features 1 sink. This ceramic top set is made with ceramic. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white and it comes with chrome hardware. •Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. •21.5-in. Width (left to right). 18.5-in. Depth (back to front). 6.25-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in chrome color (1781), 1x bathroom sink drain in chrome color (1795), 1x ceramic top in white color (18098). It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. This transitional ceramic top set product is CSA certified. It is designed for a 3h8-in. faucet.
Reviews of American Imaginations #AI-30033
Explore more
- American Imaginations 32" W, Ceramic Top Set AI-15721
- American Imaginations 16.14" W, Vessel AI-28105
- American Imaginations 24" W, Ceramic Top AI-28640
- American Imaginations 24-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-30025
- American Imaginations 23.8" W 3H4" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30469
- American Imaginations 23.8" W, Ceramic Top AI-28613
- American Imaginations 24-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33249
- American Imaginations 23.75" W, Ceramic Top Set AI-23505
- Duravit Starck Washbasin Kit White Alpin D1902100
- Kohler Sartorial Paisley Caxton Rectangle Undermount Bathroom Sink 29471-FP2-7
- Kohler Archer Pedestal Bathroom Sink With 4" Centerset Faucet Holes 2358-4-NY
- American Imaginations Bathroom Sinks