American Imaginations

2.25" W, Bathroom Sink Faucet

American Imaginations 2.25" W,  Bathroom Sink Faucet AI-1782
Hover or click to zoom Tap to zoom
  • Mounting Type: 1 Hole
  • Finish: Brass
  • Weight: 4.5
  • Material: Lead Free Brass
  • Depth: 7.2
  • Height: 6.89
  • Color: Chrome
  • Width: 2.25
See full product details
$329.12
This item ships free.

Subtotal: $329.12

American Imaginations #AI-1782 Specifications

  • Mounting Type: 1 Hole
  • Finish: Brass
  • Weight: 4.5
  • Material: Lead Free Brass
  • Depth: 7.2
  • Height: 6.89
  • Color: Chrome
  • Width: 2.25
  • Series: Eli
  • Item: Bathroom Sink Faucet
  • Spout Reach: 5.066
  • Shape: Oval
  • Style: Modern
  • Spout Height: 4.731
  • Installation Type: Above Counter
  • Includes Faucet: Yes
  • Certification: CUPC
  • Country of Origin (subject to change): China

Description

•THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in chrome color (1782). •This bathroom sink faucet belongs to the eli series. This bathroom sink faucet features a oval shape with a modern style. This product is made for above counter installation. •DIY installation instructions are included in the box. This bathroom sink faucet is made with lead free brass. CUPC certified. •Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. •2.25-in. Width (left to right). 7.2-in. Depth (back to front). •6.89-in. Height (top to bottom). All dimensions are nominal. •This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. This modern bathroom sink faucet belongs to the exquisite Eli design series. It features a oval shape. This bathroom sink faucet is designed to be installed as a above counter bathroom sink faucet. It is constructed with lead free brass. This bathroom sink faucet comes with a brass finish in Chrome color. This modern bathroom sink faucet product is CUPC certified. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-1782