- Home
- /
- Plumbing
- /
- Sinks & Wash Stations
- /
- Bathroom Sinks
- /
- 22.75-in. W Above Counter White Vessel Set For 1 Hole Center Faucet
American Imaginations
22.75-in. W Above Counter White Vessel Set For 1 Hole Center Faucet
- Zoro #: G801019765
- Mfr #: AI-31031

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $523.51
American Imaginations #AI-31031 Specifications
- Zoro #: G801019765
- Mfr #: AI-31031
- Item: Vessel Set
- Color: White
- Width: 22.75
- Height: 7
- Material: Ceramic
- Weight: 30
- Depth: 17.25
- Finish: Enamel Glaze
- Width Group: 20-in. - 29-in.
- Number of Sinks: 1
- Faucet Drilling Location: Center
- Install Type: Above Counter
- Hardware Color: Brushed Nickel
- Includes Drains: Yes
- Style: Traditional
- Shape: Oval
- Includes Faucets: No
- Faucet Drilling: 1 Hole
- Overflow: Yes
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This vessel set features a oval shape with a traditional style. This product is made for above counter installation. DIY installation instructions are included in the box. This vessel set is designed for a 1 hole faucet and the faucet drilling location is on the center. •Comes with an overflow for safety. This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with brushed nickel hardware. Smooth non-porous surface; prevents from discoloration and fading. •Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 22.75-in. Width (left to right). •17.25-in. Depth (back to front). 7-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. •Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (590), 1x bathroom sink drain in brushed nickel color (20320). It features a oval shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Reviews of American Imaginations #AI-31031
Explore more
- AMERICAN IMAGINATIONS 25-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33104
- AMERICAN IMAGINATIONS 19.5" W, Undermount Sink Set AI-13153
- AMERICAN IMAGINATIONS 14.75" W, Vessel Set AI-14792
- AMERICAN IMAGINATIONS 18-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-31390
- AMERICAN IMAGINATIONS 35.5-in. W 3H8-in. Ceramic Top Set In White Color - Drain Incl. AI-32766
- AMERICAN IMAGINATIONS 17.5-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-34003
- AMERICAN IMAGINATIONS 15.94" W, Vessel AI-27791
- AMERICAN IMAGINATIONS 15.75-in. W Above Counter White Vessel Set For Wall Mount Drilling AI-31478
- DURAVIT Washbasin 25" Me By Starck w/Overflow+FaucetDeck, 1 Hole Wh 2335650000
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-22761
- KOHLER Iron/Impressions Ci Itb, 25 In, 8Cc 3048-8-7
- American Imaginations Bathroom Sinks