Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

22.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet

  • Zoro #: G001021155
  • Mfr #: AI-31122
$632.75
  • Item: Vessel Set
  • Color: White
  • Weight: 30
See full product details
This item ships free.

American Imaginations #AI-31122 Specifications

  • Zoro #: G001021155
  • Mfr #: AI-31122
  • Item: Vessel Set
  • Color: White
  • Weight: 30
  • Depth: 17.25
  • Width: 22.75
  • Material: Ceramic
  • Finish: Enamel Glaze
  • Height: 7
  • Includes Faucets: No
  • Includes Drains: Yes
  • Hardware Color: Brushed Nickel
  • Shape: Oval
  • Number of Sinks: 1
  • Style: Traditional
  • Faucet Drilling Location: Center
  • Install Type: Wall Mount
  • Width Group: 20-in. - 29-in.
  • Faucet Drilling: 1 Hole
  • Overflow: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

It features a oval shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-31122