Skip to Main Content
customer-service Help
American Imaginations

23.5-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet

American Imaginations 23.5-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-30316
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$761.44
  • Item: Vessel Set
  • Color: White
  • Width: 23.5
See full product details
This item ships free.
Total: $761.44

American Imaginations #AI-30316 Specifications

  • Item: Vessel Set
  • Color: White
  • Width: 23.5
  • Weight: 35
  • Material: Ceramic
  • Finish: Enamel Glaze
  • Depth: 17.25
  • Height: 5
  • Overflow: No
  • Faucet Drilling: 1 Hole
  • Hardware Color: Black
  • Number of Sinks: 1
  • Shape: Rectangle
  • Style: Traditional
  • Spout Height: 3.54
  • Faucet Drilling Location: Center
  • Width Group: 20-in. - 29-in.
  • Includes Faucets: Yes
  • Install Type: Wall Mount
  • Spout Reach: 5.91
  • Includes Drains: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•This product is a bundle (set of multiple products). This vessel set features a rectangle shape with a traditional style. This product is made for wall mount installation. DIY installation instructions are included in the box. This vessel set is designed for a 1 hole faucet and the faucet drilling location is on the center.
•This vessel set features 1 sink. This vessel set is made with ceramic. The primary color of this product is white and it comes with black hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance.
•1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). 23.5-in. Width (left to right). 17.25-in. Depth (back to front).
•5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada.
•Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x vessel in white color (688), 1x bathroom sink drain in black color (20322), 1x bathroom sink faucet in black color (28790).

It features a rectangle shape. This vessel set is designed to be installed as a wall mount vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-30316