customer-service Help
American Imaginations

23.75" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl.

American Imaginations 23.75" W 1 Hole Ceramic Top Set In White Color,  Overflow Drain Incl. AI-29548
Tap to zoom
Hover or click to zoom
$682.41
  • Item: Ceramic Top Set
  • Color: White
  • Finish: Enamel Glaze
See full product details
This item ships free.

Total: $682.41

American Imaginations #AI-29548 Specifications

  • Item: Ceramic Top Set
  • Color: White
  • Finish: Enamel Glaze
  • Width: 23.75
  • Material: Ceramic
  • Height: 6.5
  • Weight: 30
  • Depth: 18.25
  • Spout Reach: 7.44
  • Style: Modern
  • Overflow: Yes
  • Includes Faucets: Yes
  • Spout Height: 6.18
  • Hardware Color: Brushed Nickel
  • Series: Flair
  • Faucet Drilling: 1 Hole
  • Number of Sinks: 1
  • Top Thickness: 0.75
  • Includes Drains: Yes
  • Faucet Drilling Location: Center
  • Top Color: White
  • Install Type: Drop In
  • Shape: Rectangle
  • Width Group: 20-in. - 29-in.
  • Country of Origin (subject to change): China

Description

•This product is a bundle (set of multiple products). This ceramic top set belongs to the flair series. This ceramic top set features a rectangle shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. •This ceramic top set is designed for a 1 hole faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with brushed nickel hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). •23.75-in. Width (left to right). 18.25-in. Depth (back to front). 6.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (279), 1x bathroom sink drain in brushed nickel color (20320), 1x bathroom sink faucet in brushed nickel color (28761). This modern ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.

Reviews of American Imaginations #AI-29548