American Imaginations
23.75" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl.
Mfr # AI-29554
Zoro # G901022795
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Finish Enamel Glaze
- Material Ceramic
- Height 6.5
Explore More Products
- AMERICAN IMAGINATIONS 21" W, Vessel AI-439
- AMERICAN IMAGINATIONS 16.25-in. W Above Counter White Vessel Set For 1 Hole Left Faucet AI-30933
- AMERICAN IMAGINATIONS 23.82" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl. AI-30746
- CASTELLO USA Juniper 72” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole CB-GM-2056-72-NH
- KOHLER Archer Pedestal Bathroom Sink With 8" Widespread Faucet Holes 2359-8-95
- NOVATTO Rectangular Undermount White Porcelain Sink with Chrome Drain Set NP-U193906CH
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount 5818-4-7
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass KVPB24187W4BB
- KOHLER Archer Pedestal Lavatory Basin With S 2358-1-0
- FAUCETURE KVPB31227W8BB Edwardian 31" Console Sink Set, White/Brushed Brass KVPB31227W8BB
- KOHLER Cape Dory 33" X 22" X 9-5/8" Top-Moun 5863-4-0
- American Imaginations Bathroom Sinks