American Imaginations
23.75" W 1 Hole Ceramic Top Set In White Color, Overflow Drain Incl.
Mfr # AI-32462
Zoro # G301022913
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 40
- Finish Enamel Glaze
- Height 6.5
- Depth 18.25
Explore More Products
- AMERICAN IMAGINATIONS 24.16" W 3H4" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30565
- AMERICAN IMAGINATIONS 32" W, Ceramic Top Set AI-27188
- AMERICAN IMAGINATIONS 23.5-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-30310
- ALFI BRAND ALFI brand ABC902-W White 24" Modern Rectangular Above Mount Ceramic Sink ABC902-W
- BESTCARE Best, Sink, DShape, 14-1/2inx12-1/2inx4in WH3776L-09
- KOHLER Derring 17" X 14" Under-Mount Bathroo 17889-RL-RB3
- ELKAY Sink, Crosstown, SS, 25x22x6", Dual ECTSRAD25226TBG3
- FAUCETURE EVA20156 Solid Surface Matte Stone Single-Bowl Bathroom Sink, Matte Wht EVA20156
- HOPEMPANY 85OZ Perf Sink Cleaner 9SK6
- CASTELLO USA Juniper 72” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole CB-GM-2056-72-NH
- KOHLER Memoirs Self-Rimming Lavatory With St 2337-1-0
- American Imaginations Bathroom Sinks