- Home
- /
- Plumbing
- /
- Sinks & Wash Stations
- /
- Bathroom Sinks
- /
- 23.75" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl.
American Imaginations
23.75" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl.
- Zoro #: G201023171
- Mfr #: AI-16670

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $756.81
American Imaginations #AI-16670 Specifications
- Zoro #: G201023171
- Mfr #: AI-16670
- Item: Ceramic Top Set
- Color: White
- Finish: Enamel Glaze
- Width: 23.75
- Weight: 30
- Height: 10.43
- Material: Ceramic
- Depth: 18.25
- Top Thickness: 0.75
- Hardware Color: Chrome
- Spout Reach: 6.693
- Includes Faucets: Yes
- Shape: Rectangle
- Spout Height: 9.445
- Includes Drains: Yes
- Width Group: 20-in. - 29-in.
- Install Type: Drop In
- Overflow: Yes
- Series: Flair
- Faucet Drilling: 3H8-in.
- Top Color: White
- Faucet Drilling Location: Center
- Number of Sinks: 1
- Style: Modern
- Country of Origin (subject to change): China
Description
•This product is a bundle (set of multiple products). This ceramic top set belongs to the flair series. This ceramic top set features a rectangle shape with a modern style. This product is made for drop in installation. DIY installation instructions are included in the box. •This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. The primary color of this product is white and it comes with chrome hardware. •Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel (not cheap and light). •23.75-in. Width (left to right). 18.25-in. Depth (back to front). 10.43-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (385), 1x bathroom sink drain in chrome color (1795), 1x bathroom sink faucet in chrome color (7911). This modern ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Reviews of American Imaginations #AI-16670
Explore more
- AMERICAN IMAGINATIONS 13.85" W, Vessel AI-27818
- AMERICAN IMAGINATIONS 17.5-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet AI-34006
- AMERICAN IMAGINATIONS 31.89" W, Ceramic Top AI-29161
- AMERICAN IMAGINATIONS 20.25" W, Vessel Set AI-15050
- AMERICAN IMAGINATIONS 17.5" W, Vessel Set AI-15319
- AMERICAN IMAGINATIONS 20.25" W, Vessel Set AI-17849
- KOHLER Carillon Round Wading Pool Vessel Bathroom Sink 7806-96
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. AI-25916
- KOHLER Tresham Pedestal 2767-0
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-22268
- AMERICAN IMAGINATIONS 30-in. W 3H8-in. Ceramic Top Set In White Color - Overflow Drain Incl. AI-32875
- American Imaginations Bathroom Sinks