American Imaginations
23.75" W, Ceramic Top
Mfr # AI-424
Zoro # G0751898
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H4-in.
- Color White
- Weight 20
- Depth 18.25
- Finish Enamel Glaze
Explore More Products
- AMERICAN IMAGINATIONS 18.25" W CUPC Rectangle Undermount Sink Set In White, Chrome Hardware AI-26797
- AMERICAN IMAGINATIONS 23.86" W, Ceramic Top AI-29240
- AMERICAN IMAGINATIONS 21.875" W CUPC Rectangle Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. AI-31812
- NOVATTO Mini 12-inch round White Porcelain Sink with Brushed Nickel Pop-up Drain NP-208206BN
- ALFI BRAND ALFI brand ABC901-W White 24" Modern Rectangular Above Mount Ceramic Sink with Faucet Hole ABC901-W
- KOHLER Whist Glass Undermount Bathroom Sink 2741-TG7
- KOHLER Laboratory Sink, 18" x 12" Bowl, Porcelain K-2214-0
- KOHLER Laboratory Sink, 17" x 14" Bowl, Porcelain K-2881-0
- CASTELLO USA Pyramid 72” Solid Surface Wall-Mounted Bathroom Sink in Gray CB-GM-2053-72-G
- ANZZI Cansa Rich Timber Vessel Sink with Crown Polished Chrome Faucet LSAZ066-022
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L 0475.047.020
- American Imaginations Bathroom Sinks