Skip to Main Content
customer-service Help

23.75" W, Ceramic Top Set

  • Zoro #: G0762994
  • Mfr #: AI-15719
American Imaginations 23.75" W,  Ceramic Top Set AI-15719
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$478.84
  • Item: Ceramic Top Set
  • Mounting Type: 3H8-in.
  • Color: White
See full product details
This item ships free.

American Imaginations #AI-15719 Specifications

  • Zoro #: G0762994
  • Mfr #: AI-15719
  • Item: Ceramic Top Set
  • Mounting Type: 3H8-in.
  • Color: White
  • Finish: Enamel Glaze
  • Material: Ceramic
  • Width: 23.75
  • Weight: 25.5
  • Height: 6.5
  • Depth: 18.25
  • Series: Flair
  • Shape: Rectangle
  • Spout Height: 3.543
  • Style: Modern
  • Spout Reach: 7.874
  • Installation Type: Drop In
  • Top Thickness: 0.75
  • Includes Faucet: Yes
  • No. of Bowls: 1
  • Mounting Location: Center
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (385), 1x bathroom sink faucet in chrome color (1792).
•This product is a bundle (set of multiple products). This ceramic top set belongs to the flair series. This ceramic top set features a rectangle shape with a modern style.
•This product is made for drop in installation. DIY installation instructions are included in the box. This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center.
•Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic.
•The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance.
•1.75-in. standard USA-Canada drain opening. 23.75-in. Width (left to right). 18.25-in. Depth (back to front).
•6.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day.
•Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship.

This modern ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of American Imaginations #AI-15719