American Imaginations
23.75" W, Ceramic Top Set
Mfr # AI-20786
Zoro # G0750358
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 21
- Depth 18.25
- Width 23.75
Explore More Products
- AMERICAN IMAGINATIONS 35.5" W, Ceramic Top Set AI-15862
- AMERICAN IMAGINATIONS 14.09" W, Vessel AI-27807
- AMERICAN IMAGINATIONS 23.8" W, Vessel AI-28467
- WHITEHAUS Pedestal W/ Integrated Lrg Rctnglr Bowl, Backsplash, Dual Soap Ledges, Tr B112L-P
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow H8909WH
- AMERICAN STANDARD Bathroom Sink, Counter Top, 19-1/8 In. L 0491019.020
- KOHLER Brazn Pill Undercounter Lavatory White 21057-0
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole CB-GM-2056-L-NH
- MSI White Oval Porcelain 15" X 12" Undermount Bathroom Vanity Vessel Sink ZOR-SIN-PT-0001
- KOHLER Derring Carillon Round Wading Pool Vessel Bathroom Sink 17890-RL-RB3
- KINGSTON BRASS 20Inch Console Sink with Brass Legs, WhiteBrushed Brass KVPB2018W17
- American Imaginations Bathroom Sinks