American Imaginations
23.75" W, Ceramic Top Set
- Zoro #: G0780099
- Mfr #: AI-20793

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $395.69
American Imaginations #AI-20793 Specifications
- Zoro #: G0780099
- Mfr #: AI-20793
- Item: Ceramic Top Set
- Mounting Type: 3H8-in.
- Color: White
- Depth: 18.25
- Height: 6.5
- Finish: Enamel Glaze
- Weight: 21
- Material: Ceramic
- Width: 23.75
- Top Thickness: 0.75
- Mounting Location: Center
- Includes Faucet: No
- No. of Bowls: 1
- Installation Type: Drop In
- Shape: Rectangle
- Series: Flair
- Style: Transitional
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (385), 1x overflow cap in oil rubbed bronze color (20339). •This product is a bundle (set of multiple products). This ceramic top set belongs to the flair series. This ceramic top set features a rectangle shape with a transitional style. •This product is made for drop in installation. DIY installation instructions are included in the box. This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. •Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. •The primary color of this product is white and it comes with oil rubbed bronze hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. •1.75-in. standard USA-Canada drain opening. 23.75-in. Width (left to right). 18.25-in. Depth (back to front). •6.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. This transitional ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of American Imaginations #AI-20793
Explore more
- American Imaginations 21" W, Ceramic Top Set AI-24527
- American Imaginations 24-in. W 1 Hole Ceramic Top Set In White Color - Overflow Drain Incl. AI-30026
- American Imaginations 25-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33115
- American Imaginations 23.82" W 3H4" Ceramic Top Set In White Color, Overflow Drain Incl. AI-30752
- American Imaginations 19.25-in. W Above Counter White Vessel Set For 1 Hole Right Faucet AI-30213
- American Imaginations 20.25-in. W Wall Mount White Vessel Set For 3H4-in. Center Faucet AI-31626
- American Imaginations 21.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-33206
- Toto Bthrm Sink, Dantesca, Undrcntr, Colonial Wt LT597G#11
- Kohler Archer Drop-In Bathroom Sink With Single Faucet Hole 2356-1-95
- Kohler Demilav Wading Pool Vessel Bathroom Sink 2833-96
- American Imaginations Bathroom Sinks