American Imaginations
23.75" W, Ceramic Top Set
- Zoro #: G0778717
- Mfr #: AI-22125
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Ceramic Top Set
- Mounting Type: 3H8-in.
- Color: White
- Weight: 35
- Finish: Enamel Glaze
- Height: 6.5
- Width: 23.75
- Material: Ceramic
$610.34
Subtotal: $610.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
American Imaginations #AI-22125 Specifications
- Zoro #: G0778717
- Mfr #: AI-22125
- UPC #: 627622221257
- Item: Ceramic Top Set
- Mounting Type: 3H8-in.
- Color: White
- Weight: 35
- Finish: Enamel Glaze
- Height: 6.5
- Width: 23.75
- Material: Ceramic
- Depth: 18.25
- No. of Bowls: 1
- Series: Flair
- Spout Reach: 4.5
- Style: Transitional
- Mounting Location: Center
- Spout Height: 2.6
- Installation Type: Drop In
- Includes Faucet: Yes
- Shape: Rectangle
- Top Thickness: 0.75
- Country of Origin (subject to change): China
Description
•THIS PRODUCT INCLUDE(S): 1x ceramic top in white color (385), 1x bathroom sink faucet in chrome color (16752). •This product is a bundle (set of multiple products). This ceramic top set belongs to the flair series. This ceramic top set features a rectangle shape with a transitional style. •This product is made for drop in installation. DIY installation instructions are included in the box. This ceramic top set is designed for a 3h8-in. faucet and the faucet drilling location is on the center. •Comes with an overflow for safety. This ceramic top set features 1 sink. This ceramic top set is made with ceramic. •The primary color of this product is white and it comes with chrome hardware. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. •1.75-in. standard USA-Canada drain opening. 23.75-in. Width (left to right). 18.25-in. Depth (back to front). •6.5-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. •Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. This transitional ceramic top set belongs to the exquisite Flair design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Reviews of American Imaginations #AI-22125
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- AMERICAN IMAGINATIONS 23.8" W, Vessel AI-28470
- AMERICAN IMAGINATIONS 22.75" W, Vessel Set AI-17935
- AMERICAN IMAGINATIONS 16.5" W Round Undermount Sink Set In White, Chrome Hardware AI-26679
- AMERICAN IMAGINATIONS 18.25" W Rectangle Undermount Sink Set In White, Chrome Hardware AI-26689
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-23044
- AMERICAN IMAGINATIONS 21" W, Ceramic Top Set AI-23780
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set AI-20471
- KOHLER Tresham Rectangle Self-Rimming Lavato 2991-8-96
- AMERICAN IMAGINATIONS 17" W, Vessel Set AI-26372
- AMERICAN IMAGINATIONS 35.5-in. W 1 Hole Ceramic Top Set In White Color - Drain Incl. AI-32410
- CASTELLO USA Pyramid 72” Solid Surface Wall-Mounted Bathroom Sink in Black with No Faucet Hole CB-GM-2053-72-B-NH
- American Imaginations Bathroom Sinks