American Imaginations
23.75" W, Ceramic Top Set
Mfr # AI-24109
Zoro # G0766388
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 25.5
- Material Ceramic
- Width 23.75
Explore More Products
- AMERICAN IMAGINATIONS 16.34-in. W Above Counter White Vessel Set For 1 Hole Center Faucet AI-33475
- AMERICAN IMAGINATIONS 19.5" W CUPC Oval Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. AI-24842
- AMERICAN IMAGINATIONS 20.75" W CSA Rectangle Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. AI-27126
- TOTO Bthrm Sink, Dartmouth, Undercounter, Cotton LT643#01
- EAGO EAGO BH002 White Ceramic 40"x19" Rectangular Drop In Sink BH002
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain K-2032-0
- DURAVIT Space Saving Siphon White 0050760000
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow RVB0619
- KOHLER Tresham Vanity-Top Bathroom Sink With 2979-8-96
- NOVATTO CATALONIA Copper Vessel Sink and Oil Rubbed Bronze Strainer Drain TCV-002ANORB
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White EV3916
- American Imaginations Bathroom Sinks